-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing Support with Bearing |
|---|---|
| Compatible Grainger Part No. | 5UDU5 |
| Compatible Manufacturer Model No. | 5UDU5 |
| Compatible Mfr. Model No. | 5UDU5 |
|---|---|
| Compatible Product Type | Blower |
| Fits Brand | Dayton |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 48.01 |
| Width (cm) | 48.26 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.042 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)