-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Cable Tie |
|---|---|
| Actual Length | 7.83" |
| Band Closure | Steel Nose |
| Band Width | 4.8 mm |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Manager Type | Cable Tie |
| Cable Tie Duty | Standard |
| Cable Tie Properties | Halogen-Free, Weather Resistant |
| Cable Tie Style | Mountable |
| Color | Natural |
| Color - Cable Tie | Natural |
| Colour | Natural Colour |
| Design | Stainless Steel Barb |
| Design - Cable Tie | Mountable |
| Duty | Standard |
| Flame Retardant | No |
| Indoor/outdoor | Indoor |
| Length | 7 4/5" |
| Locking Style | Stainless Steel Barb |
| Material | Nylon |
| Max. Bundle Dia. | 1.77" |
| Max. Bundle Diameter | 45 mm |
| Max. Temp. Rating | 185°F |
| Metal Detectable | No |
|---|---|
| Min. Holding Force | 222N |
| Min. Temp. Rating | -40°F |
| Mounting Hole Size | #10 |
| Mounting Method | Screw Mount |
| Mounting Style | Mounting Head |
| Nominal Length | 8" |
| Nominal Max. Bundle Dia. | 1 3/4" |
| Number Of Straps | 1 |
| Outdoor Use | No |
| Plenum Rated | Yes |
| Screw Mount Hole Size | #10 |
| Standards | Ul E49405 |
| Surface Protection | Untreated |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 50 lbs. |
| Tensile Strength - Cable Tie | 50 lbs. |
| Thickness | 0.05" |
| Tie Thickness | 1/25" |
| Tool Code | A/B |
| Type Of Fastening | Screw Hole |
| Ul Type | 21S |
| Width | 0.19" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 30.48 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.719 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)