-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Roller Chain Link |
|---|---|
| Ansi Chain Size | C2080H |
| Application | Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery |
| Chain Number | C2080 |
| Chain Overall Width | 1 35/64" |
| Display Qty | 1 |
| For Chain Material | Steel |
| For Chain Style (combined) | Yes |
| Heavy Series | Yes |
| Industry Chain Pitch | 2" |
| Inside Pin Dia. | 0.312" |
| Inside Width | 5/8" |
| Link Type | Offset |
| Material | Steel |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
|---|---|
| Number Of Strands | 1 |
| Pin Outside Dia. | 5/16" |
| Pitch | 2" |
| Pitch Type | Double Pitch |
| Plate Height | 29/32" |
| Plate Thickness | 5/32" |
| Roller Chain Link Item | Offset Link |
| Roller Chain Link Type | Heavy Conveyor |
| Roller Chain Standard | ANSI |
| Roller Diameter | 5/8" |
| Series | Conveyor Series |
| Tensile Strength | 15400 lbf. |
| Type | Conveyor |
| Working Load Limit | 2400 lbs. |
Tsubaki C2080H offset link is an essential means of chain length adjustment, alignment correction and adaptability within conveyor systems, ensuring precise and reliable material handling and conveying operations in various. This offset link for the chain is employed in conveyor systems in industrial manufacturing, food processing and logistics.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.56 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.1125 |
Regularly clean air intake filters every 100 to 200 operating hours. Neglecting this can lead to reduced airflow, increased energy consumption and potential damage to internal components due to dust and debris accumulation.
Yes, it can be lubricated with SAE 10 to SAE 50 lubricants, ensuring smooth operation, reducing friction and extending the service life of the roller chain and the conveyor system as a whole.
This offset link for the chain has an operating temperature range of 15 to 300 degrees F.
Routine maintenance includes inspecting for wear, monitoring chain tension and addressing any misalignments promptly. Additionally, cleaning the chains and lubricating them at specified intervals is crucial for optimal performance and durability.
Factors to consider include the type of material being conveyed, the load capacity, operating conditions (such as temperature and humidity) and the required tensile strength. Proper selection ensures that the offset links can withstand the specific demands of your application.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)