-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Connecting Roller Chain Link |
|---|---|
| Ansi Chain Size | C2080H |
| Application | Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery |
| Chain Number | C2080 |
| Chain Overall Width | 1 35/64" |
| Display Qty | 1 |
| For Chain Material | Steel |
| For Chain Style (combined) | Yes |
| Heavy Series | Yes |
| Includes | Spring Clip |
| Industry Chain Pitch | 2" |
| Inside Pin Dia. | 0.312" |
| Inside Width | 5/8" |
| Link Type | Connecting Link |
| Material | Steel |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
|---|---|
| Number Of Strands | 1 |
| Pin Outside Dia. | 5/16" |
| Pitch | 2" |
| Pitch Type | Double Pitch |
| Plate Height | 29/32" |
| Plate Thickness | 5/32" |
| Roller Chain Link Item | Connecting Link |
| Roller Chain Link Type | Heavy Conveyor |
| Roller Chain Standard | ANSI |
| Roller Diameter | 5/8" |
| Series | Conveyor Series |
| Tensile Strength | 15400 lbf. |
| Type | Conveyor |
| Working Load Limit | 2400 lbs. |
Tsubaki C2080H connecting link connects and maintains the integrity of the roller chain, facilitating the seamless movement of materials and products along the conveyor. This connecting link is used for the assembly and disassembly of roller chains, allowing for swift maintenance, repairs or adjustments within conveyor systems. It is used in roller chain conveyor systems across the manufacturing, logistics and materials handling industries.
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 4.06 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.135 |
Routine maintenance includes changing oil and filters, inspecting and tightening connections and monitoring for air and oil leaks. Airend maintenance may involve scheduled rebuilds or replacements, typically after a certain number of hours of operation.
This offset link for the chain has operating temperatures ranging from 15 to 300 degrees F.
Always consider factors such as the weight of the material being transported, load capacity, environmental conditions (e.g. temperature and humidity) and the necessary tensile strength. Thoughtful selection ensures that the offset links meet the unique requirements of your application.
It has a working load capacity of 2400 lb.
To promote longevity, it's essential to perform routine maintenance tasks like regular wear inspections, monitoring chain tension and promptly rectifying any misalignments. Additionally, adhering to a cleaning schedule and applying lubrication at recommended intervals is vital for sustaining optimal performance and durability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)