-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Offset Roller Chain Link |
|---|---|
| Ansi Chain Size | C2040 |
| Application | Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery |
| Chain Number | C2040 |
| Chain Overall Width | 45/64" |
| Display Qty | 1 |
| For Chain Material | Steel |
| For Chain Style (combined) | No |
| Heavy Series | No |
| Industry Chain Pitch | 1" |
| Inside Pin Dia. | 0.156" |
| Inside Width | 5/16" |
| Link Type | Offset |
| Material | Steel |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
|---|---|
| Number Of Strands | 1 |
| Pin Outside Dia. | 5/32" |
| Pitch | 1" |
| Pitch Type | Double Pitch |
| Plate Height | 15/32" |
| Plate Thickness | 1/16" |
| Roller Chain Link Item | Offset Link |
| Roller Chain Link Type | Conveyor |
| Roller Chain Standard | ANSI |
| Roller Diameter | 19/64" |
| Series | Conveyor Series |
| Tensile Strength | 3750 lbf. |
| Type | Conveyor |
| Working Load Limit | 595 lbs. |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.52 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)