-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Connecting Roller Chain Link |
|---|---|
| Ansi Chain Size | C2050 |
| Application | Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery |
| Chain Number | C2050 |
| Chain Overall Width | 7/8" |
| Display Qty | 1 |
| For Chain Material | Steel |
| For Chain Style (combined) | No |
| Heavy Series | No |
| Includes | Spring Clip |
| Industry Chain Pitch | 1 1/4" |
| Inside Pin Dia. | 1/5" |
| Inside Width | 3/8" |
| Link Type | Connecting Link |
| Material | Steel |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | 15°F |
|---|---|
| Number Of Strands | 1 |
| Pin Outside Dia. | 13/64" |
| Pitch | 1 1/4" |
| Pitch Type | Double Pitch |
| Plate Height | 19/32" |
| Plate Thickness | 5/64" |
| Roller Chain Link Item | Connecting Link |
| Roller Chain Link Type | Conveyor |
| Roller Chain Standard | ANSI |
| Roller Diameter | 25/64" |
| Series | Conveyor Series |
| Tensile Strength | 6170 lbf. |
| Type | Conveyor |
| Working Load Limit | 970 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 7315190000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)