-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Roller Clutch Bearing |
|---|---|
| Bearing Design | Rcb |
| Bearing Industry Number | 61014 |
| Bore Dia. | 3/8" |
| Bore Diameter | 3/8" |
| Cage Material | Steel |
| Cage Material Grade | ANSI 52100 |
| Closure | Open |
| Dynamic Load Capacity | 1300 lbf. |
| Dynamic Radial Load Capacity | 1350 lbf. |
| Full Complement | No |
| Lubricant Material | Oil |
| Lubrication Openings | Not Applicale |
| Max. Speed | 17400 RPM |
| Maximum Temperature | 250°F |
| Maximum Torque | 48.2 lbs.-in. |
| Minimum Temperature | -5°F |
|---|---|
| Needle Bearing Type | Drawn Cup Roller Clutch |
| Number Of Rows | 3 |
| Outside Dia. | 5/8" |
| Outside Diameter | 5/8" |
| Overall Width | 7/8" |
| Ring Material | Alloy Steel |
| Ring Material Grade | ANSI 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | ANSI 52100 |
| Static Load Capacity | 1060 lbf. |
| Static Radial Load Capacity | 1100 lbf. |
| Temp. Range | -5° to +250° |
| Type | Drawn Cup |
| Width | 22.225 mm |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 6.86 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)