-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Roller Clutch Bearing |
|---|---|
| Bearing Design | Rc |
| Bearing Industry Number | 81208 |
| Bore Dia. | 1/2" |
| Bore Diameter | 1/2" |
| Cage Material | Steel |
| Cage Material Grade | ANSI 52100 |
| Closure | Open |
| Full Complement | No |
| Lubricant Material | Oil |
| Lubrication Openings | Not Applicale |
| Max. Speed | 16400 RPM |
| Maximum Temperature | 250°F |
| Maximum Torque | 78.3 lbs.-in. |
|---|---|
| Minimum Temperature | -5°F |
| Needle Bearing Type | Drawn Cup Roller Clutch |
| Number Of Rows | 1 |
| Outside Diameter | 3/4" |
| Overall Width | 1/2" |
| Ring Material | Alloy Steel |
| Ring Material Grade | ANSI 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | ANSI 52100 |
| Temp. Range | -5° to +250° |
| Type | Drawn Cup |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 6.6 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)