-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Roller Clutch Bearing |
|---|---|
| Bore Dia. | 3/4" |
| Cage Material | Steel |
| Max. Speed | 11600 RPM |
|---|---|
| Temp. Range | -5° to +250° |
| Type | Drawn Cup |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 9.14 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)