-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Ball Bearing |
|---|---|
| Application | Commercial, Industrial |
| Ball Material | Alloy Steel |
| Bore Dia. | 2" |
| Closure | Double Sealed |
| Dynamic Load Capacity | 9779.19 lbf. |
| Element Material | Alloy Steel |
| Features | Compact In Design, Long-Lasting Performance, Lubrication Groove On Opposite Side |
| Includes | Retaining Ring, Set Screws |
| Insert Shape | Cylindrical |
| Inside Dia. | 2" |
| Load Direction | Radial |
|---|---|
| Lock Type | Setscrew |
| Outer Ring Width | 1.189" |
| Outside Dia. | 3 15/16" , 3 59/64" |
| Ring Material | Alloy Steel |
| Rolling Element Rows | 1 |
| Seal Material | Rubber |
| Shaft Locking Type | Set Screws |
| System Of Measurement | Inch |
| Width | 1 3/16" |
| Height (cm) | 9.96 |
|---|---|
| Length (cm) | 9.96 |
| Width (cm) | 3.02 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)