-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Ball Bearing |
|---|---|
| Bore Dia. | 7/8" |
| Dynamic Load Capacity | 3147.33 lbf. |
| Inside Dia. | 7/8" |
|---|---|
| Lock Type | Set Screw |
| Outside Dia. | 52 mm |
| Height (cm) | 5.2 |
|---|---|
| Length (cm) | 5.2 |
| Width (cm) | 0.07 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)