-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Ball Bearing |
|---|---|
| Application | Commercial, Industrial |
| Ball Material | Alloy Steel |
| Ball Material Grade | 52100 |
| Bearing Industry Number | ER-20 |
| Bearing Insert Shape | Cylindrical |
| Bearing Insert Type | Radial/Deep Groove Ball |
| Bore Dia. | 1 1/4" |
| Closure | Double Sealed |
| Dynamic Load Capacity | 5777.59 lbf. |
| Dynamic Radial Load Capacity | 5777 lbf. |
| Element Material | Alloy Steel |
| Features | Compact In Design, Long-Lasting Performance, Lubrication Groove On Opposite Side |
| For Environment | Chemical, Food And Beverage |
| Includes | Retaining Ring, Set Screws |
| Insert Shape | Cylindrical |
| Inside Dia. | 1 1/4" |
| Load Direction | Radial |
| Lock Type | Setscrew |
|---|---|
| Lubrication Openings | Groove With Oil Hole |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Outer Ring Width | 0.937" |
| Outside Dia. | 2 27/32" , 2 53/64" |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Rolling Element Material | Alloy Steel |
| Rolling Element Material Grade | Grade 52100 |
| Rolling Element Rows | 1 |
| Seal Material | Rubber |
| Seal Type | Contact |
| Shaft Locking Type | Set Screws |
| Static Radial Load Capacity | 3439 lbf. |
| System Of Measurement | Inch |
| Width | 15/16" |
| Standards | ISO CERTIFIED 9001 |
| Height (cm) | 7.18 |
|---|---|
| Length (cm) | 7.18 |
| Width (cm) | 2.38 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)