-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Worm Gear Hose Clamp |
|---|---|
| Band Length | 0.56" |
| Band Material | Stainless Steel |
| Band Material Grade | Grade 301 |
| Band Thickness | 0.022" |
| Band Type | Perforated |
| Band Width | 9/16" |
| Clamp Maximum Inside Diameter | 1 1/2" |
| Clamp Minimum Inside Diameter | 11/16" |
| Clamp Type | Worm Gear Clamp |
| Drive Type | Slotted Hex |
| Fastener Housing Material | 301 Stainless Steel |
| For Maximum Outside Diameter | 1 1/2" |
| Hex Size | 5/16" |
| Housing Material | Stainless Steel |
|---|---|
| Housing Material Grade | Grade 201/301 |
| Install Torque | 35 lbs.-in. |
| Max. Clamp Dia. | 1 1/2" |
| Maximum Operating Temperature | 500°F |
| Metric Dia. Max. | 38 mm |
| Metric Dia. Min. | 18 mm |
| Min. Clamp Dia. | 11/16" |
| Sae Number | 16 |
| Screw Material | Stainless Steel |
| Screw Material Grade | Grade 305 |
| Screw Size | 5/16" |
| System Of Measurement | Imperial |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.86 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)