-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wiring Harness |
|---|---|
| Compatible With Brand | Edwards Signaling |
| Compatible With Manufacturer Model Number | SD-4WJ, SD-CJ, SD-SD |
| Overall Length | 5 ft. |
|---|---|
| Product Type | Wiring Harness |
| Standards | CSFM, UL, ULC |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 25.4 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)