-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Worm Gear Hose Clamp |
|---|---|
| Band Length | 0.63" |
| Band Material | Stainless Steel |
| Band Material Grade | Grade 304 |
| Band Thickness | 0.028" |
| Band Type | Lined |
| Band Width | 5/8" |
| Clamp Maximum Inside Diameter | 3 1/8" |
| Clamp Minimum Inside Diameter | 2 1/4" |
| Clamp Type | Worm Gear Clamp |
| Drive Type | Slotted Hex |
| Fastener Housing Material | Stainless Steel |
| Features | Constant Temperature Fluctuation, Inner Liner, Precision Formed Springs |
| For Maximum Outside Diameter | 3 1/8" |
| Hex Size | 3/8" |
| Housing Material | Stainless Steel |
| Housing Material Grade | Grade 300 |
| Install Torque | 75 lbs.-in. |
|---|---|
| Material Grade | Grade 304 |
| Max. Clamp Dia. | 3 1/8" |
| Maximum Operating Temperature | 500°F |
| Metric Dia. Max. | 79 mm |
| Metric Dia. Min. | 57 mm |
| Min. Clamp Dia. | 2 1/4" |
| Sae Number | 312 |
| Screw Material | Steel |
| Screw Material Finish | Zinc Plated |
| Screw Size | 3/8" |
| Series | Flex-Gear |
| Standards | Iatf16949, Iso 14001, Iso 9001 |
| System Of Measurement | Imperial |
| Thickness | 0.028" |
| Torque | 125 lbs.-in. |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 13.21 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)