-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Closed System Oiler |
|---|---|
| Body Material | Aluminum |
| Bowl Material | Polysulfone |
| Capacity | 4 oz. |
| Connection Size | 1" |
| Feed Type | Single |
| Function | An Integral Sight Glass On The Oiler Shows The Oil Level In The Housing Instantly |
| Height | 6 1/2" |
| Includes | Viewport, Wire Guard |
| Max. Operating Temp. | 325°F |
| Maximum Temperature Rating | 325°F |
| Mounting Thread Size | 1" |
| Mounting Thread Type | NPT |
| Oil Level Range | 1" |
|---|---|
| Operation Type | Self Leveling |
| Overall Depth | 3 1/2" |
| Overall Height | 3" |
| Overall Width | 2 1/4" |
| Product Type | Constant-Level Oiler |
| Reservoir Capacity | 4 oz. |
| Reservoir Diameter | 2 1/4" |
| Reservoir Material | Glass |
| Thread Size | 1 mm |
| Vent Type | Closed |
| Width | 3 3/8" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8413919520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
The holding capacity of this oiler closed system is 4 ounces.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)