-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Closed System Oiler |
|---|---|
| Body Material | Polysulfone |
| Capacity | 4 oz. |
| Connection Size | 1" |
| Features | Closed System Design Prevents Contamination And Spillage, Mounts On Centerline Of Desired Oil Level, Does Not Require Adjustment Or Level Setting And No Vent Line Required, Simplifying Installation |
| Feed Type | Single |
| Height | 5 3/4" |
| Max. Operating Temp. | 325°F |
| Maximum Temperature Rating | 325°F |
| Mounting Thread Size | 1" |
| Mounting Thread Type | NPT |
|---|---|
| O-ring | Viton |
| Oil Level Range | 1" |
| Operation Type | Self Leveling |
| Overall Height | 5 3/4" |
| Overall Width | 3 1/4" |
| Reservoir Capacity | 4 oz. |
| Reservoir Material | Plastic |
| Vent Type | Closed |
| Width | 3.281" |
| Height (cm) | 15.44 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 10.16 |
| HS Code | 8413919520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)