-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Closed System Oiler |
|---|---|
| Bowl Material | Glass |
| Capacity | 4 oz. |
| Collar Material | Zinc |
| Connection Size | 1/4" |
| Feed Type | Single |
| Function | Maintains Constant Level Of Oil And Prevents Accidental Overfilling |
| Includes | Sight Gauge |
| Max. Operating Temp. | 250°F |
| Maximum Temperature Rating | 250°F |
| Mounting Thread Size | 1/4" |
| Mounting Thread Type | NPT |
|---|---|
| Oil Level Range | 7 1/6" to 7 13/16" |
| Operation Type | Manually Controlled |
| Overall Depth | 2 3/4" |
| Overall Height | 7" |
| Overall Width | 2 3/4" |
| Reservoir Capacity | 4 oz. |
| Reservoir Diameter | 2 3/4" |
| Reservoir Material | Glass |
| Vent Type | Closed |
| Width | 2.688" |
| Height (cm) | 17.93 |
|---|---|
| Length (cm) | 5.23 |
| Width (cm) | 5.23 |
| HS Code | 8413919520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)