-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Bearing Assembly |
|---|---|
| Bearing Material | Steel |
| Bore Size | 42 mm |
| Cage Material | Polymer |
| Compatible Bearing Number | JRM4200 |
| Dynamic Load Capacity | 28100 lbs. |
| Enclosure Type | Open |
| Finish | Uncoated |
| Mounted | No |
|---|---|
| No. Of Rows | 2 |
| Outside Dia. | 76 mm |
| Static Load Capacity | 31000 lbs. |
| System Of Measurement | Metric |
| Temp. Rating | -54°C to +120°C |
| Type | Precision Taper Roller Bearing |
| Width | 39 mm |
Timken JRM4249-90UB7 roller bearing assembly is a component in various machinery and equipment, providing efficient support and reduced friction for rotating parts. It is used in wheel hubs, transmissions & engines in vehicles, ensuring smooth mobility.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.72 |
Safety measures include using proper tools, and wearing appropriate personal protective equipment to prevent accidents during installation and maintenance.
Timken recommends using high-quality, lithium-complex grease for lubrication.
Bearing clearance refers to the internal gap between the rolling elements and the inner and outer rings. It affects the bearing's performance and can impact factors like preload and thermal expansion. Proper clearance is essential for optimal operation.
Common signs of bearing failure include unusual noise, increased friction, excessive heat and vibration. To troubleshoot, conduct a visual inspection, check for proper lubrication and assess the bearing's condition to determine if replacement or maintenance is needed.
Tapered roller bearings are designed with conical rollers for precise radial and axial load support, while spherical roller bearings, with barrel-shaped rollers, excel in accommodating misalignment, heavy axial loads and high-speed operation, making them ideal for applications with shaft misalignment like heavy machinery and construction equipment.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)