-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pump |
|---|---|
| Application | Construction, Agriculture, Truck And Bus, Oil And Gas, And Other Mobile Applications |
| Auxiliary Mounting | 2-Bolt A SAE Flange Series 82-2 |
| Charge Pressure Relief Valve Setting | 275 Bar |
| Charge Pump | 6.9 CM3/R [.42 IN3/R] With 1.3125-12 UN-2B SAE O-Ring Port For Suction Inlet (S) |
| Charge Pump Displacement | 6.9 cc/rev. |
| Code Title | 49.2 Cm3/R [3.00 In3/R] Servo Controlled Variable Displacement Pump |
| Configuration | Single |
| Control | Manual Displacement Control |
| Design Code | D |
| Destroke Valve | No |
| Displacement | 49.2 cc/rev. |
| Drain Port Size And Location | 1.0625-12 UN-2B SAE O-Ring Port, Left (D1) & Right (D2) Sides, Left Side Plugged, Thru Drain Into Rear Auxiliary Flange (D3) |
| Drive Shaft Seal Configuration | Single |
| Flow At Rated Speed And Psi | 169 LPM |
| Height | 8.85" |
| High Pressure Relief Valve Setting Port A | 275 Bar |
| Housing Material | Cast Iron |
| Identification | Standard |
| Input Mounting Flange | SAE B |
| Input Shaft | 15 Tooth 16/32 External, Diameter 24.98 [.984], Shaft Extension 46 [1.81] |
| Length | 12.63" |
|---|---|
| Main Port Location A | Right Side |
| Main Port Location B | Right Side |
| Main Port Orientation | Radial |
| Main Ports | 1.3125-12 UN SAE O-Ring Port |
| Max. Input Power | 102 kW |
| Max. Input Torque | 286 N-m |
| Max. Rated Speed | 3600 RPM |
| Max. Working Pressure | 350 Bar |
| Min. Working Pressure | 5076 psi |
| Mounting Flange Location | Standard J744 |
| Mounting Type | Standard |
| Output Shaft | 9 Tooth 16/32 Internal, Diameter 15.88 [.625], Accepts Shaft Extension 31.8 [1.25] |
| Paint | Primer Per Spec 209-13A |
| Peak Pressure Rating | 5500 psi |
| Shaft Rotation | Right |
| Special Features | None |
| Type | Variable Displacement |
| Unit Type | Single |
| Warranty | Hydraulics Warranty |
| Width | 8.02" |
| Height (cm) | 22.48 |
|---|---|
| Length (cm) | 32.08 |
| Width (cm) | 20.37 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 27.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)