-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Bearing Assembly |
|---|---|
| Assembly Components | 13685 (1), 13600LA (1) |
| Assembly Number | 902A1 |
| Basic Number | 13600LA |
| Bearing Material | Steel |
| Bore Size | 1 1/2" |
| Cage Material | Steel |
| Component Type | Assembly |
| Cone Type | Single Cone |
| Dynamic Load Capacity | 15100 lbs. |
| Enclosure Type | Duo Face Plus Seals |
| Finish | Uncoated |
|---|---|
| Mounted | No |
| No. Of Rows | 1 |
| Outside Dia. | 2.717" |
| Precision Class | Standard |
| Static Load Capacity | 15300 lbs. |
| System Of Measurement | Imperial |
| Temp. Rating | -65°F to +250°F |
| Type | Type TSL |
| Width | 3/4" |
| Height (cm) | 6.91 |
|---|---|
| Length (cm) | 6.91 |
| Width (cm) | 1.9 |
|---|---|
| Weight (kg) | 0.2115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)