-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Bearing Assembly |
|---|---|
| Bearing Material | Steel |
| Bore Size | 30 mm |
| Cage Material | Polymer |
| Compatible Bearing Number | JRM3000 |
| Dynamic Load Capacity | 19500 lbs. |
| Enclosure Type | Open |
| Finish | Uncoated |
| Mounted | No |
|---|---|
| No. Of Rows | 2 |
| Outside Dia. | 60.03 mm |
| Static Load Capacity | 22200 lbs. |
| System Of Measurement | Metric |
| Temp. Rating | -54°C to +120°C |
| Type | Precision Taper Roller Bearing |
| Width | 37 mm |
| Height (cm) | 5.99 |
|---|---|
| Length (cm) | 5.99 |
| Width (cm) | 3.71 |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)