-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Probe |
|---|---|
| Accuracy | ±2.2°C Or ±0.75% |
| Connection Type | NPT |
| Connector Type | Terminal Block |
| For Air | Yes |
| For Application | Appliances, Duct, Food And Beverage, Hvac, Ovens, Packaging, Pharmaceutical |
| For Gases | Yes |
| For Liquids And Gels | Yes |
| For Solids | Yes |
| For Surfaces | No |
| Grade | Grade 316 |
| Grounded / Ungrounded | Ungrounded |
| Head Connection | 1/2" |
| Head Material | Die Cast Aluminum |
| Includes Thermowell | No |
| Insulation | Magnesium Oxide |
| Insulation Material | Magnesium Oxide |
| Junction Type | Ungrounded |
| Material | Stainless Steel |
| Max. Pressure | 1000 psi |
| Maximum Temperature °c | 760°C |
| Maximum Temperature °f | 1400°F |
| Maximum Wire Gauge | 0.25 mm |
| Minimum Temperature °c | 0°C |
|---|---|
| Minimum Temperature °f | 32°F |
| Opening/dia. Size | 1/2" |
| Opening/dia. Type | NPT |
| Probe Bend | Straight |
| Probe Dia. | 1/4" |
| Probe Diameter | 0.25" |
| Probe Length | 6" |
| Probe Sheath Material | Grade 316 Stainless Steel |
| Probe Size | 1/4" x 6" |
| Probe Tip Dia. | 1/4" |
| Process Mounting | 1/2" MNPT |
| Process Mounting Size | 1/2" |
| Process Mounting Type | MNPT |
| Sensor Type | Thermocouple |
| Sheath Size | 1/4" |
| Sheath Size (in.) | 0.25" |
| Temp. Limit | 1400°F |
| Temperature Range | 32°F to 1400°F |
| Thermocouple Element | 18 AWG |
| Thermocouple Type | Type J |
| Tip Style | Rounded |
| Type | J |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 11.43 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)