-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Probe |
|---|---|
| Accuracy | ±2.2°C Or ±0.75% |
| Alloy Type | Alloy 600 |
| Cable Length | 48" |
| Cable Material | Fiber Glass |
| Connector Type | Split Leads |
| For Air | Yes |
| For Application | Appliances, Duct, Food And Beverage, Hvac, Ovens, Packaging, Pharmaceutical |
| For Gases | Yes |
| For Liquids And Gels | Yes |
| For Solids | Yes |
| For Surfaces | No |
| Grounded / Ungrounded | Ungrounded |
| Includes Thermowell | No |
| Insulation Material | Magnesium Oxide |
| Junction Type | Ungrounded |
| Lead Length | 4 ft. |
| Material | Magnesium Oxide, PTFE |
| Max. Pressure | 1000 psi |
| Maximum Temperature °c | 1260°C |
| Maximum Temperature °f | 2300°F |
| Maximum Wire Gauge | 0.25 mm |
|---|---|
| Minimum Temperature °c | 0°C |
| Minimum Temperature °f | 32°F |
| Plug Or Connector Type | Bare Wire |
| Probe Bend | Straight |
| Probe Dia. | 0.063" |
| Probe Length | 12" |
| Probe Sheath Material | Grade 316 Stainless Steel |
| Probe Size | 1/16" x 12" |
| Probe Tip Dia. | 0.063" |
| Product Type | Thermocouple Probe |
| Sensor Type | Thermocouple |
| Sheath Size | 0.062" |
| Sheath Size (in.) | 0.062" |
| Temp. Limit | 2150°F |
| Temperature Range | 32°F to 2300°F |
| Thermocouple Element | 24 AWG |
| Thermocouple Type | Type K |
| Tip Style | Rounded |
| Type | K |
| Wire Size | 24 AWG |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 48.77 |
| Width (cm) | 4.32 |
| HS Code | 8543709650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)