-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Table Saw |
|---|---|
| Amps | 14.5A |
| Arbor Shape | Round |
| Arbor Size | 5/8" |
| Automatic Blade Safety Retraction | No |
| Bevel Angle Range | 0° to 45° Left |
| Blade Dia. | 10" |
| Depth Of Cut @ 45 Deg. | 2 1/8" |
| Depth Of Cut @ 90 Deg. | 3" |
| Dust Collection Min. Cfm Required | 350 CFM |
| Dust Port Outside Dia. | 4" |
| Horsepower | 3 hp |
| Includes | On-Board Fence And Miter Gauge Storage. |
| Material | Cast Iron |
| Max. Blade Speed | 4300 RPM |
| Max. Cut Width Left Of Blade | 13" |
| Max. Cut Width Right Of Blade | 4.2 ft. |
| Max. Cutting Depth @ 0 Deg. | 2 1/8" |
| Max. Cutting Depth @ 45 Deg. | 3" |
| Max. Depth Of Cut At 45 Degrees | 2 1/8" |
| Max. Dia. Of Dado | 8" |
| Max. Rip Right Of Blade | 50" |
| Max. Width Of Dado | 13/16" |
|---|---|
| Maximum Rip Right Of Blade | 50 |
| Miter Gauge Type | Deluxe |
| Motor Amps | 14.5A |
| Motor Power | 3 hp |
| Motor Voltage | 230V |
| No Load Rpm | 4300 RPM |
| Overall Height | 72" |
| Overall Width | 36" |
| Phase | Single |
| Power Source | Corded |
| Prewired Voltage | 230V |
| Stand Type | Cabinet |
| Style | Cabinet |
| Table In Front Of Saw Blade At Max. Depth Of Cut | 10" |
| Table Length | 29" |
| Table Saw Type | Cabinet |
| Table Type | Cast Iron |
| Table Width | 20" |
| Table Width With Extension | 42" |
| Variable Speed | No |
| Voltage | 230V AC |
Jet Tools 708675PK table saw is used for cutting across or ripping the wood grain. It consists of a ripped blade mounted on an arbour and driven by an electric motor. The blade protrudes through the top of a table, providing support for the material being cut. This cabinet table saw has an extended surface to support large workpieces and sheet goods, delivering more precise cuts and control than mitre or portable table saws. It is plugged into a wired power source and includes an onboard fence and mitre gauge storage.
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 215.9 |
| Width (cm) | 91.44 |
| HS Code | 8465910036 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 229.5 |
There are six table saws available for different industrial applications:
The big advantage of using a table saw over a mitre or circular saw is that they are stationary, allowing the operator to see and make accurate cuts on large workpieces. They feature expandable sides for accommodating large pieces in small areas, a riving knife for making concealed cuts and handwheels to adjust the height or angle of the blade for different thicknesses of the material.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)