-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Limit Switch Head |
|---|---|
| Actuator Length | Not Applicable |
| Actuator Location | Side |
| Actuator Style | Rotary |
| Contact Form | Not Applicable |
| Ip Rating | Not Rated |
| Movement | Left And Right |
| Nema Rating | Non-NEMA |
|---|---|
| Operating Force | 2.21 lbs.-in. |
| Operating Temp. | -25°F to +70°F |
| Operating Temp. Range | -25°F to +70°F |
| Travel | 90° |
| Travel Length | 90° |
| Height (cm) | 4 |
|---|---|
| Length (cm) | 11.4 |
| Width (cm) | 5.8 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1935 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)