-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Limit Switch Head |
|---|---|
| Action | Momentary |
| Actuator Length | Not Applicable |
| Actuator Location | Side |
| Actuator Style | Rotary Lever |
| Compatible With Series | 9007C Series |
| Contact Form | Not Applicable |
| Directional Movement | CCW/CW |
| Display Qty | 1 |
| Includes Actuator | Actuator Not Included |
| Ip Rating | Not Rated |
| Manufacturer Warranty Length | 18 Months |
| Movement | CW/CCW |
| Nema Enclosure Rating | NEMA 4, NEMA 6P, NEMA 13 |
|---|---|
| Nema Rating | Non-NEMA |
| Operating Force | 4 lbs.-in. |
| Operating Temp. | -20°F to +185°F |
| Operating Temp. Range | -20°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -20°F |
| Operating Torque | 4 lbs.-in. |
| Standards | REACH |
| Total Travel | 90° |
| Travel | 90° |
| Travel Length | 90° |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 4.57 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)