TELEMECANIQUE SENSORS 9007A Limit Switch Head Rotary Side Actuator

Item: AF9FWB
Model: 9007A
Cross Ref: 2EF27
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$127.70
10% off
$114.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Special Features: Momentary, Low differential

Shipping Information

Height (cm) 4.6
Length (cm) 7.59
Width (cm) 4.8
HS Code 8536509055
Country Of Origin MX
Weight (kg) 0.189

Certifications

certificatecertificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site