-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Limit Switch Head |
|---|---|
| Action | Maintained |
| Actuator Length | Not Applicable |
| Actuator Location | Side |
| Actuator Style | Rotary Lever |
| Amps | 10A |
| Compatible With Series | 9007C Series |
| Contact Form | Not Applicable |
| Directional Movement | CCW/CW |
| Display Qty | 1 |
| Includes Actuator | Actuator Not Included |
| Ip Rating | IP67 |
| Manufacturer Warranty Length | 18 Months |
| Movement | CW/CCW |
|---|---|
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Nema Rating | Non-NEMA |
| Operating Force | 3 lbs.-in. |
| Operating Temp. | -20°F to +185°F |
| Operating Temp. Range | -20°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -20°F |
| Operating Torque | 3 lbs.-in. |
| Standards | Csa, Ul Listed |
| Total Travel | 90° |
| Travel | 90° |
| Travel Length | 90° |
| Height (cm) | 19.35 |
|---|---|
| Length (cm) | 49.15 |
| Width (cm) | 7.62 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1845 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)