-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyebolt |
|---|---|
| Eye Inside Dia. | 3/4" |
| Eye Outside Dia. | 1 1/2" |
| Eye Thickness | 3/4" |
| Finish | Black Oxide |
| Grade | Grade 2 |
| Hole Center-to-end Length | 4 1/2" |
| Length | 5 1/4" |
| Length From Ream Center | 4 1/2" |
| Made In North America | Yes |
| Material | Steel |
| Material Grade/class | Grade 2 |
| Material Quality Standards | Astm A311 |
| Overall Length | 5 1/4" |
| Rod End Standards | Astm A311 |
|---|---|
| Shank Diameter | 3/4" |
| Shank Length | 3 3/4" |
| Shank Type | External Threaded |
| Shoulder Style | Round Shoulder |
| System Of Measurement | Imperial |
| Tensile Strength | 125000 psi |
| Thread Direction | Right Hand |
| Thread Length | 2" |
| Thread Size | 3/4"-10 |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Type | Fixed Rod End |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 3.56 |
| HS Code | 7318152095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)