-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyebolt |
|---|---|
| Eye Inside Dia. | 3/8" |
| Eye Outside Dia. | 3/4" |
| Eye Thickness | 7/16" |
| Finish | Black Oxide |
| Hole Center-to-end Length | 3" |
| Length | 3 3/8" |
| Length From Ream Center | 3" |
| Made In North America | Yes |
| Material | Steel |
| Material Grade/class | Grade 12L14 |
| Material Quality Standards | Astm A108 |
| Overall Length | 3 3/8" |
| Rod End Standards | Astm A108 |
|---|---|
| Shank Diameter | 5/8" |
| Shank Length | 2 13/16" |
| Shank Thread Dia. | 5/8" |
| Shank Type | Internal Threaded |
| Shoulder Style | Without Shoulder |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Length | 1" |
| Thread Size | 3/8"-16 |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Type | Fixed Rod End |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.27 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)