-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Drill |
|---|---|
| Air Consumption | 4 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Average Cfm @ 15 Sec. Run Time | 4 CFM |
| Bearing Design | Ball |
| Bearing Type | Ball |
| Body Style | Pistol |
| Chuck Material | Metal, Plastic |
| Chuck Size | 3/8" |
| Drill Chuck Type | Keyed |
| Drill Chuck Type - Air Drills | Keyed |
| Drilling Capacity In Aluminum | 3/8" |
| Drilling Capacity In Cast Iron | 3/8" |
| Drilling Capacity In Masonry | 3/8" |
| Drilling Capacity In Steel | 3/8" |
| Drilling Capacity In Wood | 3/8" |
| Duty Cycle | General Duty |
| Duty Rating | General Duty |
| Exhaust Location | Handle |
| Free Speed | 1800 RPM |
| Gear Train | Planetary |
| Grip Material | Rubber |
| Handle Material | Aluminum |
| Handle Type | Pistol Grip |
|---|---|
| Housing Material | Aluminum |
| Hp | 1/2 hp |
| Includes | 3/8 In Chuck Key |
| Max. Torque | 3.5 lbs.-ft. |
| Min. Hose Size | 3/8" |
| Min. Torque | 0 lbs.-ft. |
| Noise Level | 90 dB |
| Overall Height | 6" |
| Overall Length | 7 5/16" |
| Overall Width | 1 5/8" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Reversible | Yes |
| Side To Center | 7/8" |
| Spindle Screw Size | M5 |
| Spindle Thread Pitch | 0.8 mm |
| Spindle Thread Size | 3/8"-24 |
| Style | Pistol |
| Throttle Type | Trigger |
| Tool Weight | 2.5 lbs. |
| Torque Range | 0 lbs.-ft. to 3.5 lbs.-ft. |
| Variable Speed | No |
| Vibration Level | 2.5 m/sq. sec. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 4.13 |
| HS Code | 8467115020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)