-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Farm Duty Motor |
|---|---|
| Assembly | 180-007 |
| Code | J |
| Drive End Bearing Size | 6206 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 81% |
| Enclosure Type | Odpao |
| Frame | 182TZ |
| Frame Material | Rolled Steel |
| Frame Type | 182Tz |
| Frequency | 60 Hz |
| Full Load Amps | 27.2-35A |
| Grease Type | Polyrex EM |
| Hp | 5 hp |
| Insulation Class | Class F |
| Kw | 3.7 kW |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°F |
| Motor Enclosure Design | Dripproof |
|---|---|
| Motor Shaft Rotation | Selective Counter Clockwise |
| Motor Type | Capacitor Start/Induction Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3600 RPM |
| Nema Design | J |
| No. Of Poles | 2 |
| Opp. Drive End Bearing Size | 6205 |
| Opp. Drive End Bearing Type | Ball |
| Packaging | B |
| Phase | 1 |
| Power Factor | 82.5 |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 3 1/2" |
| Thermal Protection | Automatic |
| Type | CD |
| Voltage | 230V |
| Height (cm) | 32.72 |
|---|---|
| Length (cm) | 45.57 |
| Width (cm) | 33.17 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 42.3 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)