-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Taper Lock Flexible Shaft Coupling Hub |
|---|---|
| Angular Misalignment | 1° |
| Application | Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications |
| Bore Type | Taper Locking Bushing |
| Coupling Length Standard Assembly | 7.32" |
| Coupling Size | WE60 |
| Element Type | Tire Coupling Taper Lock Hub |
| Features | Absorbs Shock, Easy To Install, No Lubrication Required, Same Hubs Used On Both Spacer And Standard Elements |
| For Bushing Size | TL3020 |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Round |
| Height | 8 3/4" |
| Horsepower @ Rpm | 230 Hp @ 1160 Rpm, 347 Hp @1750 Rpm, 694 Hp @ 3500 Rpm |
| Hp Rating @ 100 Rpm | 20 hp |
| Hp Rating @ 1800 Rpm | 357 hp |
| Hp Rating @ 3600 Rpm | 684 hp |
| Hub Dia. | 8 3/4" |
| Hub Diameter | 8 3/4" |
| Hub Material | Steel |
| Hub Outside Dia. | 8 3/4" |
| Hub Width | 2" |
|---|---|
| Keyway Size | None |
| Length Through Bore | 2" |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 2° |
| Max. Parallel Misalignment | 1/8" |
| Max. Speed | 3800 RPM |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -40°F |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Outside Dia. | 8 3/4" |
| Parallel Misalignment | 1/8" |
| Product Type | Dura-Flex Taper-Lock Hub |
| Rated Torque | 12500 lbs.-in. |
| Resistance Properties | Chemical Resistant |
| Setscrew Location | One Over Keyway |
| System Of Measurement | Imperial |
| Torsional Stiffness | 167000 lbs.-in./deg. |
| Width | 2" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 12.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)