-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Lock Flexible Shaft Coupling Hub |
|---|---|
| Angular Misalignment | 3° |
| Application | Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications |
| Coupling Length Standard Assembly | 5.07" |
| Coupling Size | WE30 |
| Element Type | Tire Coupling Taper Lock Hub |
| Features | Absorbs Shock, Easy To Install, No Lubrication Required, Same Hubs Used On Both Spacer And Standard Elements |
| For Bushing Size | TL2012 |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Round |
| Horsepower @ 100 Rpm | 5.8 hp |
| Horsepower @ Rpm | 101 Hp @1750 Rpm, 203 Hp @ 3500 Rpm, 67 Hp @ 1160 Rpm |
| Hp Rating @ 100 Rpm | 5 4/5 hp |
| Hp Rating @ 1800 Rpm | 104 hp |
| Hp Rating @ 3600 Rpm | 200 hp |
| Hub Dia. | 5.42" |
| Hub Diameter | 5.42" |
| Hub Material | Steel |
|---|---|
| Hub Outside Dia. | 5.42" |
| Keyway Size | None |
| Max. Parallel Misalignment | 3/32" |
| Max. Speed | 5800 RPM |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -40°F |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Outside Dia. | 5.42" |
| Parallel Misalignment | 3/32" |
| Rated Torque | 3650 lbs.-in. |
| Resistance Properties | Chemical Resistant |
| System Of Measurement | Imperial |
| Torsional Stiffness | 42200 lbs.-in./deg. |
| Width | 1 1/4" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)