-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Lock Flexible Shaft Coupling Hub |
|---|---|
| Bore Type | Taper Locking Bushing |
| Element Type | Tire Coupling Taper Lock Hub |
| Height | 3.13" |
| Hp Rating @ 100 Rpm | 1 1/2 hp |
| Hp Rating @ 1800 Rpm | 26 hp |
| Hp Rating @ 3600 Rpm | 51 hp |
| Keyway Size | None |
| Length Through Bore | 22/25" |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 4° |
|---|---|
| Max. Parallel Misalignment | 1/16" |
| Max. Speed | 7500 RPM |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Outside Dia. | 3.13" |
| Product Type | Dura-Flex Taper-Lock Hub |
| Setscrew Location | One Over Keyway |
| Width | 22/25" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5715 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)