-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Lock Flexible Shaft Coupling Hub |
|---|---|
| Bore Type | Taper Locking Bushing |
| Element Type | Tire Coupling Taper Lock Hub |
| Hp Rating @ 100 Rpm | 1 1/2 hp |
| Hp Rating @ 1150 Rpm | 17 hp |
| Hp Rating @ 1200 Rpm | 18 hp |
| Hp Rating @ 1750 Rpm | 26 hp |
| Hp Rating @ 1800 Rpm | 26 hp |
| Hp Rating @ 300 Rpm | 4 2/5 hp |
| Hp Rating @ 3450 Rpm | 51 hp |
| Hp Rating @ 3600 Rpm | 51 hp |
| Hp Rating @ 50 Rpm | 73/100 hp |
| Hp Rating @ 690 Rpm | 10 hp |
| Hp Rating @ 870 Rpm | 13 hp |
|---|---|
| Hub Dia. | 80 mm |
| Hub Material | Low Carbon Steel |
| Hub Outside Dia. | 80" |
| Hub Width | 22" |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 4° |
| Max. Parallel Misalignment | 1 3/5" |
| Max. Speed | 7500 RPM |
| Product Type | Dura-Flex Taper-Lock Hub |
| Size | WE5 |
| Temp. Rating | -40°C to +93°C |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)