TB WOODS TL352521516 Taper Lock Bushing, Steel, 3525 Size, 2.9375 inch Bore Dia., Standard Keyway

Item: CD6UFZ
Model: TL352521516
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$176.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Taper-Lock Bushing
Bolt Circle Dia. 4.83"
Bore Dia. 2.938"
Bore Size 2 mm
Bore Type Finished With Keyway
Bushing Standard
Coupling Size 3525
Dimension A 5"
Dimension B 2 1/2"
Hardware Imperial Series
Key Size 3/4" x 3/8"
Keyway Standard
Material Steel
Mounting Type Conventional
Size 3525
Torque 44800 lbs.-in.

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 4.725

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site