TB WOODS TL30301 Taper Lock Bushing, Steel, 3030 Size, 1 inch Bore Dia., Standard Keyway

Item: BA4DRF
Model: TL30301
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$103.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Taper-Lock Bushing
Bolt Circle Dia. 4"
Bore Dia. 1"
Bore Size 1"
Bore Type Finished With Keyway
Bushing Standard
Coupling Size 3030
Dimension A 4 1/4"
Hardware Imperial Series
Key Size 1/4" x 1/8"
Keyway Standard
Material Steel
Mounting Type Conventional
Size 3030
Torque 24000 lbs.-in.

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 4.23

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site