-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Detachable Bushing |
|---|---|
| Bolt Circle Dia. | 3 7/8" |
| Bore Dia. | 5/8" |
| Bore Size | 5/8" |
| Bore Type | Finished With Keyway |
| Bushing | Standard |
| Coupling Size | SF |
| Dimension A | 1/2" |
| Dimension B | 3 1/8" |
| Dimension D | 4 5/8" |
| Dimension E | 1 1/2" |
| Dimension F | 1 1/4" |
|---|---|
| Dimension L | 2" |
| Hardware | Imperial Series |
| Key Size | 3/16" x 3/32" |
| Keyway | Standard |
| Material | Cast Iron |
| Mounting Type | Conventional Or Reverse |
| Size | SF |
| Torque | 11000 lbs.-in. |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)