TB WOODS SF212 QD Bushing, Ductile Iron, SF Size, 2.5 inch Bore Dia., Shallow Keyway

Item: AJ9QWR
Model: SF212
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$85.78 /unit (ex. VAT)
This product can only be shipped in multiples of 2
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Quick Detachable Bushing
Bolt Circle Dia. 3 7/8"
Bore Size 2 mm
Bore Type Finished With Keyway
Bushing Standard
Coupling Size SF
Dimension A 1/2"
Dimension B 3 1/8"
Dimension D 4 5/8"
Dimension E 1 1/2"
Dimension F 1 1/4"
Dimension L 2"
Hardware Imperial Series
Key Size 5/8" x 3/16"
Keyway Shallow
Material Ductile Cast Iron
Mounting Type Conventional Or Reverse
Size SF
Torque 11000 lbs.-in.
Type Standard

Shipping Information

Height (cm) 2.54
Length (cm) 5.23
Width (cm) 12.7
Weight (kg) 1.26

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site