-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Detachable Bushing |
|---|---|
| Bolt Circle Dia. | 3 7/8" |
| Bolt Circle Diameter | 3.88" |
| Bolt Size | 3/8"-16 x 2" |
| Bore Bushing Series | SF Series |
| Bore Dia. | 2 7/8" |
| Bore Size | 2 mm |
| Bore System Of Measurement | Inch |
| Bore Type | Finished With Keyway |
| Bushing | Standard |
| Bushing Type | Quick Detachable |
| Coupling Size | SF |
| Dimension A | 1/2" |
| Dimension B | 3 1/8" |
| Dimension D | 4 5/8" |
| Dimension E | 1 1/2" |
| Dimension F | 1 1/4" |
| Dimension L | 2" |
| Flange Thickness | 1/2" |
| Flange Type | Split |
| For Shaft Type | Keyed |
|---|---|
| Hardware | Imperial Series |
| Includes | (3) Cap Screws |
| Key Size | 3/4" x 1/16" |
| Keyway | Shallow |
| Keyway Depth | 3/8" |
| Keyway Width | 3/4" |
| Large Barrel Diameter | 3 1/8" |
| Length Less Flange | 1 1/2" |
| Material | Steel |
| Maximum Torque | 11000 lbs.-in. |
| Mounting Type | Conventional Or Reverse |
| Overall Diameter | 4.625" |
| Overall Length | 2" |
| Sae Grade | Grade 5 |
| Series | SF |
| Size | SF |
| Taper | 3/4 in Per ft |
| Torque | 11000 lbs.-in. |
| Type | QD Bushing , Standard |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8483308090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)