-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Variable Pitch V-Belt Pulley |
|---|---|
| 3l Belt Pitch Dia. | 3.87" to 4.82" |
| 3l Pitch Diameter (maximum) | 4.7" |
| 3l Pitch Diameter (minimum) | 3.9" |
| 4l Pitch Diameter (maximum) | 5" |
| 4l Pitch Diameter (minimum) | 4" |
| 4l, A, Or Ax Belt Pitch Dia. | 4.17" to 5.35" |
| 4la Or A Belt Pitch Dia. | 4.17" to 5.35" |
| 5l Pitch Diameter (maximum) | 5.3" |
| 5l Pitch Diameter (minimum) | 4.3" |
| A Pitch Diameter (maximum) | 5" |
| A Pitch Diameter (minimum) | 4" |
| Ax Pitch Diameter (maximum) | 5" |
| Ax Pitch Diameter (minimum) | 4" |
| B Pitch Diameter (maximum) | 5.3" |
| B Pitch Diameter (minimum) | 4.3" |
| Bore Dia. | 7/8" |
| Bore Type | Fixed Bore |
| Bushing Required | None |
| Bx Pitch Diameter (maximum) | 5.3" |
| Bx Pitch Diameter (minimum) | 4.3" |
| Construction | Solid |
| Finish | Annealed |
| For Belt Section | 3L, 4L, 5L, A, Ax, B, Bx |
|---|---|
| For V-belt Type | Classical, Cogged, Banded |
| Includes | Set Screw |
| Industry Number | 2VP5678 |
| Keyway | Yes |
| Keyway Depth | 3/32" |
| Keyway Size | 0.187" x 0.093" |
| Keyway Width | 3/16" |
| Length Through Bore | 3" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Pitch Dia. | 4.7" (3L), 5" (4L, A), 5.3" (5L, B) |
| Maximum Face Width | 2 1/8" |
| Minimum Face Width | 1.375" |
| Minimum Pitch Diameter | 3.9" (3L), 4" (4L, A), 4.3" (5L, B) |
| No. Of Grooves | 2 |
| Number Of Turns To Fully Open | 4 (3L), 5 (4L, A), 6 (5L, B) |
| Outside Dia. | 5.35" |
| Overall Width | 3" |
| Pulley Construction | Plain |
| Pulley Industry Number | 2VP56 |
| Pulley Series | Series VP |
| Set Screw Included | Yes |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 8.38 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.51 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)