-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Variable Pitch V-Belt Pulley |
|---|---|
| 4l, A, Or Ax Belt Pitch Dia. | 5.8" to 6.98" |
| 4la Or A Belt Pitch Dia. | 5.8" to 6.98" |
| 5l, B, Or Bx Belt Pitch Dia. | 6.24" to 7.45" |
| 5v Belt Pitch Dia. | 6.18" to 7.39" |
| Bore Type | Fixed Bore |
| Bushing Required | None |
| Construction | Solid |
| Fits Shaft Dia. | 1.375" |
|---|---|
| Industry Number | 2VP75138 |
| Keyway Size | 0.312" |
| Material | Cast Iron |
| No. Of Grooves | 2 |
| Outside Dia. | 7 1/2" |
| Set Screw Included | Yes |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 21.34 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)