-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Kitchen Faucet |
|---|---|
| Body Material | Brass |
| Body Size | 8" |
| Body Type | CC Deckplate |
| Cartridge Spindle Size | 1/4" |
| Cartridge-spindle | Turn Compression |
| Faucet Operation | Manual |
| Faucet Spout | Swing |
| Feature | Spring Check |
| Finish | Chrome Plated |
| Flow Rate | 18.39 GPM |
| Handle Type | Lever |
| Inlet Type | Adjustable Centers |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 140°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Mounting Hole Center To Center | 8" |
| Mounting Type | Deck |
| Nozzle | Swivel |
| Nozzle Outlet Type | Laminar Flow Device |
| Number Of Handles | 2 |
| Number Of Holes | 2.0 |
| Spout Length | 12" |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 39.22 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.223 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)