-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Output Line Reactor |
|---|---|
| Application | Conveyors, Hvac Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems |
| Depth | 15.43" |
| Enclosure Type | UL Type 1 |
| Features | Protects 6-Pulse Rectifiers And Power Conversion Devices, Protects The Drive From Harmful Voltage Spikes, Reduces Harmonics |
| Filter Type | Ultra Low Z |
| For Motor Lead Length | 0 ft. to 100 ft. |
| For Use With | Variable Frequency Drive |
| Frequency | 50/60 Hz |
| Height | 19.13" |
| Input Voltage | 575/600V AC |
|---|---|
| Max. Hp | 75 hp |
| Max. Output Amps | 77A |
| Maximum Output Power | 75 hp |
| Overall Depth | 15.43" |
| Overall Height | 19.13" |
| Overall Width | 15.43" |
| Phase | 3 |
| Width | 15.43" |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 60.96 |
| HS Code | 8504508000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 40.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)