-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck Bathroom Faucet |
|---|---|
| Ada Compliant | No |
| Body Material | Brass |
| Cec Compliant | Non Cec Compliant |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Operation | Manual |
| Faucet Spout | Swivel |
| Faucet Type | Bar Faucet |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 5.59 GPM |
| Handle Type | Lever |
| Includes | Gooseneck, Single Lever Handle |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 1 yr. |
| Max. Installation Surface Thickness | 1 5/8" |
|---|---|
| Max. Mounting Hole Center Distance | Single Hole |
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Replacement Cartridge Mfr. Model No. | 012443-40NS, 019639-40 |
| Replacement Cartridge Mfr. Model Number | 012443-40NS, 019639-40 |
| Residential / Commercial | Commercial |
| Spout Height | 13 15/16" |
| Spout Length | 5 3/4" |
| Spout Reach | 5 3/8" |
| Temperature Control | No |
| Valve Type | Compression |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Water Inlet Connection Size | 1/2" |
| Water Inlet Connection Type | Male NPSM |
| Standards | ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9 |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 22.35 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)