-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck Pantry Faucet |
|---|---|
| Ada Compliant | No |
| Body Material | Brass |
| Body Type | Single Hole |
| Cartridge Spindle Size | 1/4" |
| Cartridge-spindle | Turn Compression |
| Faucet Operation | Manual |
| Faucet Spout | Rigid |
| Feature | Spring Check |
| Finish | Chrome Plated |
| Flow Rate | 8.67 GPM |
| Handle Type | Lever |
| Inlet Gender | Male |
| Inlet Size | 5/8", 1/2" |
| Inlet Type | Npsm |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 140°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Mounting Hole Center To Center | 4" |
| Mounting Type | Deck |
| Nozzle | Swivel |
| Nozzle Outlet Type | Laminar Flow Device |
| Number Of Handles | 2 |
| Number Of Holes | 1.0 |
| Spout Length | 5 1/4" |
| Tube Material | Copper |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 39.22 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)