-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pre-Rinse Assembly |
|---|---|
| Body Material | Brass |
| Body Size | 8" |
| Body Type | CC Deckplate |
| Cartridge Spindle Size | 1/4" |
| Cartridge-spindle | Turn Compression |
| Faucet Spout | Rigid/Swivel |
| Feature | Spring Check |
| Finish | Chrome Plated |
| Flow Rate | 9.73 GPM |
| Handle Type | Lever |
| Inlet Type | Adjustable Centers |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 140°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Mounting Type | Wall Mount |
| Nozzle | Swivel |
| Nozzle Outlet Type | Laminar Flow Device |
| Spout Length | 8" |
| Spray Valve | B0108C |
| Spray Valve Flow | 0.65 GPM |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 9.86 |
| Width (cm) | 69.85 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)