T&S B-0950 Pre-rinse Spray Unit Stainless Steel 1/2 Npt

Item: AE7BNH
Model: B-0950
Cross Ref: 5WMY0
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$307.14
5% off
$291.78 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pre-Rinse Spray Unit
Body Material Brass
Faucet Spout Swing
Feature Angled Sprayer
Finish Polished Chrome
Fits Brand T&S Brass
Flow Rate 1.15 GPM
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Spray Valve B-0107
Spray Valve Flow 1.15 GPM

Shipping Information

Height (cm) 26.04
Length (cm) 9.52
Width (cm) 39.22
HS Code 8481801030
Country Of Origin US
Weight (kg) 1.521

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site